Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468M15

  • Mfr # 468M15

  • Zoro # G5603829


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Ear And Eye Protection Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468M15
Zoro #
G5603829
UPC #
00194484070977
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Sign Header
Caution
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Ear And Eye Protection Area
Sign Header Text Color
Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Chemical Resistant
No
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.