Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468N04

  • Mfr # 468N04

  • Zoro # G5571559


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Eye And Hand Protection Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N04
Zoro #
G5571559
UPC #
00194484071851
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Hand Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Metal Detectable
No
Sign Legend
Eye And Hand Protection Must Be Worn In This Area
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Hand Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.