Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468N13

  • Mfr # 468N13
  • Zoro # G5561670
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Eye Protection And Hard Hats Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468N13
Zoro #
G5561670
UPC #
00194484071943
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection And Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Header Style
Text
Write on Surface
No
Corrosion Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Eye Protection And Hard Hats Must Be Worn In This Area
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Caution
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection And Hard Hats Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.