Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468N35

  • Mfr # 468N35

  • Zoro # G5626378


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hard Hat And Safety Glasses Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N35
Zoro #
G5626378
UPC #
00194484072162
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat And Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Legend
Hard Hat And Safety Glasses Required Beyond This Point
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Header
Caution
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat And Safety Glasses Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.