Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468N94

  • Mfr # 468N94

  • Zoro # G5563037


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N94
Zoro #
G5563037
UPC #
00194484072759
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
PPE Required Hard Hat Safety Glasses FR Suit
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required Hard Hat Safety Glasses FR Suit, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.