Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P23

  • Mfr # 468P23

  • Zoro # G5551469


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P23
Zoro #
G5551469
UPC #
00194484073039
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Chemical Resistant
No
Legend Pictogram ID
PPEQ-103, PPEQ-110,PPEQ-931, PPEQ-932
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Header
Caution
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection, Head Protection
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.