Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P56

  • Mfr # 468P56

  • Zoro # G5580053


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Visitors Must Wear Hard Hats And Safety Glasses
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468P56
Zoro #
G5580053
UPC #
00194484073367
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Visitors Must Wear Hard Hats And Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Material Properties
Flexible
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Graffiti Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend
Visitors Must Wear Hard Hats And Safety Glasses
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Metal Detectable
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Hard Hats And Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.