Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468R25

  • Mfr # 468R25

  • Zoro # G5634629


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468R25
Zoro #
G5634629
UPC #
00194484074043
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Write on Surface
No
Sign Header
Danger
Mirror Print
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Metal Detectable
No
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Ear And Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products