Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468R91

  • Mfr # 468R91

  • Zoro # G5557382


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468R91
Zoro #
G5557382
UPC #
00194484074708
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Corrosion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Header
Notice
Sign Header Background Color
Blue
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend
Safety Glasses And Safety Shoes Requried In This Area
Sign Header Text Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Requried In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.