Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469G06

  • Zoro # G5637751


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
STOP FIRES BEFORE THEY START THINK FIRE SAFETY
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G06
Zoro #
G5637751
UPC #
00194484079413
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
STOP FIRES BEFORE THEY START THINK FIRE SAFETY
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Mounting Pattern
No Mounting Holes
Sign Legend
Stop Fires Before They Start Think Fire Safety
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Write on Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Header
No Header
Metal Detectable
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fires Before They Start Think Fire Safety, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.