Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469L56

  • Mfr # 469L56

  • Zoro # G5546313


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Follow Lockout/Tagout Procedures
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469L56
Zoro #
G5546313
UPC #
00194484082765
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend
Follow Lockout/Tagout Procedures
Legend Pictogram ID
PLKT-19
Chemical Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Write on Surface
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Lockout
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products