Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469M23

  • Mfr # 469M23

  • Zoro # G5626737


product price:  $8.49
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469M23
Zoro #
G5626737
UPC #
00194484083021
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Write on Surface
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header
Danger
State Specific Sign
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.