Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469M29

  • Mfr # 469M29

  • Zoro # G5650528


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Lock Out Before Maintenance Or Any Operator Adjustment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M29
Zoro #
G5650528
UPC #
00194484083083
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Lock Out Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
Lock Out Before Maintenance Or Any Operator Adjustment
Corrosion Resistant
No
Write on Surface
No
Sign Header
Notice
Includes Mounting Hardware
No
Graffiti Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products