Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469M44

  • Mfr # 469M44

  • Zoro # G5064488


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Lockout Tagout Center.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M44
Zoro #
G5064488
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Lockout Tagout Center.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Background Color
Green
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend
Lockout Tagout Center.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Lock
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-76
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header
Safety First
Graffiti Resistant
No
Sign Header Background Color
Green
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lockout Tagout Center., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.