Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469M50

  • Mfr # 469M50

  • Zoro # G5381159


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M50
Zoro #
G5381159
UPC #
00194484083144
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Orange
Sign Header Style
Text
Sign Legend Style
Text
Corrosion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Write on Surface
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.