Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N19

  • Mfr # 469N19

  • Zoro # G5064801


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Wet Floors Be Careful
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N19
Zoro #
G5064801
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floors Be Careful
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend
Wet Floors Be Careful
Sign Legend Style
Text
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floors Be Careful, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.