Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N72

  • Mfr # 469N72

  • Zoro # G5064978


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N72
Zoro #
G5064978
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Includes Mounting Hardware
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend
Slippery Floor. Falls May Result In Injury.
Metal Detectable
No
Material Properties
Flexible
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Sign Header Text Color
Black
Write on Surface
No
Legend Pictogram ID
PSTF-33
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Legend Pictogram Description
Slip Hazard
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.