Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469P41

  • Mfr # 469P41

  • Zoro # G5383730


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P41
Zoro #
G5383730
UPC #
00194484084363
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Watch Your Step. Falls Can Result In Injury.
Legend Pictogram ID
PSTF-23
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Fall Hazard
Graffiti Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Adhesive Style
Permanent
Sign Header
Caution
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step. Falls Can Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.