Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469R16

  • Mfr # 469R16

  • Zoro # G5884678


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Not a Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469R16
Zoro #
G5884678
UPC #
00194484161668
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Not a Step
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Sign Header Text Color
Black
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Protective Coating
No Protective Coating
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PSTF-37
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend
Not A Step.
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Number of Printed Sides
1
Legend Pictogram Description
Not A Step
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Header Pictogram ID
PPIC-55
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Not A Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.