Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469R75

  • Mfr # 469R75

  • Zoro # G5797342


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R75
Zoro #
G5797342
UPC #
00194484161705
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Watch Your Step
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.