Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469W20

  • Zoro # G5551213


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W20
Zoro #
G5551213
UPC #
00194484086879
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
NFPA Standard
NFPA 10
Anti-Slip Surface
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header
No Header
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Background Color
White
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Fire Extinguisher
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.