Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469Z43

  • Zoro # G5637937


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE HOSE
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z43
Zoro #
G5637937
UPC #
00194484090074
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE HOSE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header
No Header
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150
Material Properties
Flexible
Sign Header
No Header
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
NFPA Standard
NFPA 14
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Fire Hose
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.