Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 470A01

  • Zoro # G5603390


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE HOSE AND EXTINGUISHER INSIDE
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A01
Zoro #
G5603390
UPC #
00194484090647
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE HOSE AND EXTINGUISHER INSIDE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Header
No Header
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
NFPA Standard
NFPA 14, NFPA 10
Protective Coating
No Protective Coating
Sign Legend
Fire Hose And Extinguisher Inside
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Hose And Extinguisher Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.