Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 470A27

  • Zoro # G5551688


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER INSIDE
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A27
Zoro #
G5551688
UPC #
00194484090906
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header
No Header
NFPA Standard
NFPA 10
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
Red; White
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Fire Extinguisher Inside
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.