Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 470C75

  • Zoro # G5625039


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
Sprinkler Valve
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C75
Zoro #
G5625039
UPC #
00194484092375
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Sprinkler Valve
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Legend Background Color
Red; White
Average Outdoor Durability
2 yr
Sign Header
No Header
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
NFPA Standard
NFPA 13
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend
Sprinkler Valve
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Valve, Sign Legend Background Color Red; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.