Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470F03

  • Mfr # 470F03

  • Zoro # G5377500


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F03
Zoro #
G5377500
UPC #
00194484093082
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Style
Text
Write on Surface
No
Mirror Print
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
State Specific Sign
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend
Hazardous Waste Storage Area Unauthorized Employees Keep Out
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Background Color
Black
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.