Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470F37

  • Mfr # 470F37

  • Zoro # G5576212


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Chemical Storage Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F37
Zoro #
G5576212
UPC #
00194484093204
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header
Caution
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend
Chemical Storage Area
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.