Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470G63

  • Mfr # 470G63

  • Zoro # G5223318


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Hazardous Waste Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470G63
Zoro #
G5223318
UPC #
00194484045197
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Waste Storage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header
Danger
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black; Red; White
Protective Coating
No Protective Coating
Mirror Print
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend
Hazardous Waste Storage
Sign Mounting Location
Wall
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Adhesive Type
Acrylic
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.