Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470H22

  • Mfr # 470H22

  • Zoro # G5637928


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Chemical Storage Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470H22
Zoro #
G5637928
UPC #
00194484093921
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Chemical Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black; Orange
Average Outdoor Durability
2 yr
Write on Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Chemical Storage Area
Sign Legend Background Color
Orange
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mirror Print
No
Sign Header Style
Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.