Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470H36

  • Mfr # 470H36

  • Zoro # G5626630


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Hazardous Material Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H36
Zoro #
G5626630
UPC #
00194484093969
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910.120 App C
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Sign Legend Text Color
Black, Yellow
Sign Legend
Hazardous Material Storage Area.
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Legend Background Color
White
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Warning
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910.120 App C
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Material Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.