Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K59

  • Mfr # 470K59

  • Zoro # G5797412


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Acetylene Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K59
Zoro #
G5797412
UPC #
00194484162412
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acetylene Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.102
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Sign Header Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Acetylene Flammable.
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Write on Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.102
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acetylene Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.