Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470P20

  • Mfr # 470P20

  • Zoro # G5258692


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470P20
Zoro #
G5258692
UPC #
00194484047573
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Sign Header Background Color
Black; Red; White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.