Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470R17

  • Mfr # 470R17

  • Zoro # G5635581


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
Waste Oil
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R17
Zoro #
G5635581
UPC #
00194484095987
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Waste Oil
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
White
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Waste Oil
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
Blue
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
NFPA Standard
NFPA 704
Metal Detectable
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.1200
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Other Format
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Oil, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.