Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470R29

  • Mfr # 470R29

  • Zoro # G5545598


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Diesel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R29
Zoro #
G5545598
UPC #
00194484096106
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.1200
Chemical Resistant
No
NFPA Standard
NFPA 704
Write on Surface
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
Diesel Only
Sign Legend Background Color
Red
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Diesel Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.