Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470U03

  • Mfr # 470U03

  • Zoro # G5511051


product price: $8.29
/ea

Key Features

Header
Danger
Legend
Diesel Fuel
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U03
Zoro #
G5511051
UPC #
00194484097820
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Diesel Fuel
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header
Danger
Sign Legend Background Color
White
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.