Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470V35

  • Mfr # 470V35

  • Zoro # G5551353


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Nitrogen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V35
Zoro #
G5551353
UPC #
00194484099138
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black; Red; White
Sign Legend
Nitrogen
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Header
Danger
Adhesive Type
Acrylic
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.