Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471L41

  • Mfr # 471L41

  • Zoro # G5837769


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Argon Empty Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L41
Zoro #
G5837769
UPC #
00194484164379
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Argon Empty Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
Blue
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Other Format
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Argon Empty Cylinders
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Argon Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.