Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471M16

  • Mfr # 471M16

  • Zoro # G5866213


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Full Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M16
Zoro #
G5866213
UPC #
00194484164454
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Blue
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Protective Coating
No Protective Coating
Sign Legend
Full Cylinders Ready For Use
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Format
Other Format
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinders Ready For Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.