Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471M58

  • Mfr # 471M58

  • Zoro # G5058958


product price:  $6.49
/ea

Key Features

Header
No Header
Legend
Empty Cylinder
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471M58
Zoro #
G5058958
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinder
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Sign Format
Other Format
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Write on Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Empty Cylinder
Corrosion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.