Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471M66

  • Mfr # 471M66

  • Zoro # G5362310


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Empty Cylinders Do Not Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M66
Zoro #
G5362310
UPC #
00194484102227
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinders Do Not Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend
Empty Cylinders Do Not Use
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Write on Surface
No
Sign Header
No Header
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinders Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.