Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471M84

  • Mfr # 471M84

  • Zoro # G5179190


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Empty Nitrogen Cylinders Do Not Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M84
Zoro #
G5179190
UPC #
00194484014759
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Nitrogen Cylinders Do Not Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend
Empty Nitrogen Cylinders Do Not Use
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red
Protective Coating
No Protective Coating
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Nitrogen Cylinders Do Not Use, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.