Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471N33

  • Mfr # 471N33

  • Zoro # G5246698


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Full Nitrogen Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N33
Zoro #
G5246698
UPC #
00194484014933
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Nitrogen Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
No
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Write on Surface
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Full Nitrogen Cylinders Ready For Use
Sign Header
No Header
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Nitrogen Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.