Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471N39

  • Mfr # 471N39

  • Zoro # G5058203


product price:  $8.49
/ea

Key Features

Header
No Header
Legend
Full Oxygen Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N39
Zoro #
G5058203
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Oxygen Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Full Oxygen Cylinders Ready For Use
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header
No Header
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Green
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Oxygen Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.