Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471N69

  • Mfr # 471N69

  • Zoro # G5585330


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N69
Zoro #
G5585330
UPC #
00194484102548
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253
Sign Legend Text Color
Red
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253
ANSI 969 Compliant
No
Legend Pictogram ID
PCHL-36
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Metal Detectable
No
Legend Pictogram Description
Cylinders
Sign Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI Standards
ANSI Z535
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Valve Caps Must Be In Place On Cylinders When Not In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.