Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471P91

  • Mfr # 471P91

  • Zoro # G5569398


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471P91
Zoro #
G5569398
UPC #
00194484103620
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Legend Style
Symbol
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Red
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Metal Detectable
No
Chemical Resistant
No
Sign Legend
Keep All Cylinders Chained.
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.