Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471R26

  • Mfr # 471R26

  • Zoro # G5563743


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Keep All Cylinders Chained
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R26
Zoro #
G5563743
UPC #
00194484103873
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Keep All Cylinders Chained
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
State Specific Sign
No
Sign Header Text Color
White
Sign Header
Notice
Average Outdoor Durability
2 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.