Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471R52

  • Mfr # 471R52

  • Zoro # G5058763


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Full Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R52
Zoro #
G5058763
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Full Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Legend
Full Cylinders
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.