Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472C39

  • Mfr # 472C39

  • Zoro # G5190232


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C39
Zoro #
G5190232
UPC #
00194484017828
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Blue
Sign Legend
Employees Only
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Header
No Header
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.