Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472C82

  • Mfr # 472C82

  • Zoro # G5601668


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Visitors Obtain Plant Pass In Main Office Before Entering Building
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C82
Zoro #
G5601668
UPC #
00194484105716
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Visitors Obtain Plant Pass In Main Office Before Entering Building
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend
Visitors Obtain Plant Pass In Main Office Before Entering Building
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Type
Acrylic
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Obtain Plant Pass In Main Office Before Entering Building, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products