Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472D94

  • Mfr # 472D94

  • Zoro # G5059262


product price:  $8.89
/ea

Key Features

Header
Notice
Legend
All Visitors Must Check In At Office Before Entering Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472D94
Zoro #
G5059262
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
All Visitors Must Check In At Office Before Entering Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend
All Visitors Must Check In At Office Before Entering Premises
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mirror Print
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Adhesive Style
Permanent
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Must Check In At Office Before Entering Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.